You are using an outdated browser. Our website will no longer support this browser beginning September 1st, 2019. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
ABB INSTALLATION PRODUCTS #AB239-3

Thomas and Betts Knee Brace, 2 Holes, Steel, Gold Galv, 25-1/2 in. Mtg Length to Corner

SKU # 61601327073
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Fitting Type: Channel Corner Brace
Size: 25-1/2 in.
Number Holes: 2
Material: Steel
Finish: Gold Galvanized

Channel Braces: Fitting Type - Channel Corner Brace; Mtg Length to Corner - in - 25-1/2 ; Number Holes - 2; Material - Steel; Finish - Gold Galv; Additional Information - Hole Diameter: 9/16 in.

Additional Info: Hole Diameter: 9/16 in.