Menu Search
Channel Angular Fittings Channel Open Angle, 45 Deg, 4 Holes

WESANCO #B5445EG

Channel Open Angle, 45 Deg, 4 Holes

SKU #78961949126
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Fitting Type: Channel Open Angle
Bend Degree: 45 Deg
Number of Holes: 4
Dimensions: 3-1/2 x 3-11/16 in.
Finish: Electro-Galvanized

WESANCO B5445EG 45DEG 4H ANGLE ND