Menu Search
NVENT CADDY #L460450EG

Channel Open Corner Angle 45

SKU # 78285634541
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Fitting Type: Channel Open Corner Angle
Bend Degree: 45
Number of Holes: 2
Dimensions: 2-1/4 x 3-5/32 in.
Material: Steel
Finish: Electro-Galvanized

Channel Angular Fittings: Fitting Type - Channel Open Corner Angle; Bend Degree - 45; Number of Holes - 2; Dimensions - in - 2-1/4 x 3-5/32; Material - Steel; Finish - Electro-Galvanized