Menu Search
EATON BUSSMANN SERIES #B366SS6

Channel Open Corner Angle 60

SKU # 78205124340 Manufacturer Series: B366
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Fitting Type: Channel Open Corner Angle
Bend Degree: 60
Number of Holes: 4
Dimensions: 5 x 4-3/8 in.
Material: 316 Stainless Steel

This section offers a full selection of fittings and accessories to complete our strut system. Fittings are made from hot rolled, pickled and oiled plate or strip steel in accordance with ASTM A1018 33000 PSI min. yield, unless noted.