Menu Search
Channel Angular Fittings Channel Open Corner Angle 45

EATON B-LINE SERIES #B154HDG

Channel Open Corner Angle 45

SKU #78101102545
Manufacturer Series: B154
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Fitting Type: Channel Open Corner Angle
Bend Degree: 45
Number of Holes: 2
Dimensions: 2-5/16 x 3 in.
Finish: Hot Dip Galvanized

This section offers a full selection of fittings and accessories to complete our strut system. Fittings are made from hot rolled, pickled and oiled plate or strip steel in accordance with ASTM A1018 33000 PSI min. yield, unless noted.