Menu Search
EATON B-LINE SERIES #B372ZN

Channel Closed Corner Angle 90

SKU # 78101153533
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Fitting Type: Channel Closed Corner Angle
Bend Degree: 90
Number of Holes: 2
Dimensions: 2-5/8 x 1-5/8 in.
Material: Steel
Finish: Green Zinc

Channel Angular Fittings: Fitting Type - Channel Closed Corner Angle; Bend Degree - 90; Number of Holes - 2; Dimensions - in - 2-5/8 x 1-5/8; Material - Steel; Finish - Green Zinc; Additional Information - Weight: 38.00 lbs

Additional Info: Weight: 38.00 lbs