Menu Search
EATON B-LINE SERIES #B368GRN

Channel Closed Corner Angle 45

SKU # 78101153526
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Fitting Type: Channel Closed Corner Angle
Bend Degree: 45
Number of Holes: 4
Dimensions: 5 x 4-3/8 in.
Material: Steel
Finish: Green Zinc

Channel Angular Fittings: Fitting Type - Channel Closed Corner Angle; Bend Degree - 45; Number of Holes - 4; Dimensions - in - 5 x 4-3/8; Material - Steel; Finish - Green Zinc; Additional Information - Weight: 95.00 lbs