Menu Search
THOMAS & BETTS #AB205-SS

Angle Fitting, 2 Sides, 4 Holes, 3-1/2 x 4-1/8 in., 304 Stainless Steel

SKU # 61601325905
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Fitting Type: Channel 90 deg Corner Angle
Number of Sides: 2
Number of Holes: 4
Dimensions: 3-1/2 x 4-1/8 in.
Material: Stainless Steel 304
Finish: Stainless Steel

Channel 90-Deg Angles: Fitting Type - Channel 90 deg Corner Angle; Number of Sides - 2; Number of Holes - 4; Dimensions - in - 3-1/2 x 4-1/8; Material - Stainless Steel 304; Finish - Stainless Steel