Several WESCO branches are closed in North Carolina and Virginia due to Winter Storm Diego. Branch Closures

Menu Search
NVENT CADDY #L220000EG

Channel 90 deg Corner Angle Electro-Galvanized Steel

SKU # 78285634538
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Fitting Type: Channel 90 deg Corner Angle
Number of Sides: 2
Number of Holes: 4
Dimensions: 3-1/2 x 4-1/8 in.
Material: Steel
Finish: Electro-Galvanized

Channel 90-Deg Angles: Fitting Type - Channel 90 deg Corner Angle; Number of Sides - 2; Number of Holes - 4; Dimensions - in - 3-1/2 x 4-1/8; Material - Steel; Finish - Electro-Galvanized