Menu Search
EATON BUSSMANN SERIES #B232SS6

Channel 90 Deg Corner Angle Stainless Steel 316

SKU # 78205133752 Manufacturer Series: B232
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Fitting Type: Channel 90 Deg Corner Angle
Number of Sides: 2
Number of Holes: 3
Dimensions: 1-7/8 x 3-15/16 in.
Material: Stainless Steel 316

Channel 90-Deg Angles: Fitting Type - Channel 90 Deg Corner Angle; Number of Sides - 2; Number of Holes - 3; Dimensions - in - 1-7/8 x 3-15/16 ; Material - Stainless Steel 316; Manufacturer Series - B232