You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
Search
EATON B-LINE SERIES #B844WHDG

Corner Shelf Bracket, Universal Welded Hot-Dip Galvanized Steel

SKU # 78101157481 Manufacturer Series: B844W
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Fitting Type: Corner Shelf Bracket, Universal Welded
Number of Holes: 7
Dimensions: 4 x 1-7/8 x 4 in.
Material: Steel
Finish: Hot Dip Galvanized