Menu Search
Search
EATON B-LINE SERIES #B103SS4

Corner Angle, 2 Sides, 3 Holes, 1-5/8 x 4-1/8 in., 304 Stainless Steel

SKU # 78101150036 Manufacturer Series: B103
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Fitting Type: Channel 90 Deg Corner Angle
Number of Sides: 2
Number of Holes: 3
Dimensions: 1-5/8 x 4-1/8 in.
Material: 304 Stainless Steel

Channel 90-Deg Angles: Fitting Type - Channel 90 Deg Corner Angle; Number of Sides - 2; Number of Holes - 3; Dimensions - in - 1-5/8 x 4-1/8; Material - 304 Stainless Steel; Manufacturer Series - B103