Menu Search
Search
EATON B-LINE SERIES #B496-1-GRN

Channel 90 deg Corner Angle Green Epoxy Steel

SKU # 78101155552
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Fitting Type: Channel 90 deg Corner Angle
Number of Sides: 2
Number of Holes: 1-Hole, 1-Slot
Dimensions: 1-7/8 x 5-7/8 in.
Material: Steel
Finish: Green Epoxy

Channel 90-Deg Angles: Fitting Type - Channel 90 deg Corner Angle; Number of Sides - 2; Number of Holes - 1-Hole, 1-Slot; Dimensions - in - 1-7/8 x 5-7/8; Material - Steel; Finish - Green Epoxy