Menu Search
Search
EATON B-LINE SERIES #B102HDG

Channel 90 Deg Corner Angle Hot-Dip Galvanized Steel

SKU # 78101150025 Manufacturer Series: B102
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Fitting Type: Channel 90 Deg Corner Angle
Number of Sides: 2
Number of Holes: 3
Dimensions: 3-1/2 x 2-1/4 in.
Material: Steel
Finish: Hot Dip Galvanized

Cooper B-Line 90 deg corner angle bracket is made of steel that provides long lasting durability and strength. It is designed to use with B22A channels. It measures 3-1/2 x 2-1/4 in. and features hot dip galvanized finish for corrosion resistance. Bracket has four 9/16 in. holes mounting for convenient installation.