Menu Search
Channel 90-Deg Angles Universal Shelf Bracket, 3 Sides, 5 Holes, 4-1/8 x 3-1/2 in., Steel, Gold Galv

THOMAS & BETTS #AB214

Universal Shelf Bracket, 3 Sides, 5 Holes, 4-1/8 x 3-1/2 in., Steel, Gold Galv

SKU #61601326325
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Fitting Type: Channel 90 Deg Corner Angle
Number of Sides: 3
Number of Holes: 5
Dimensions: 4-1/8 x 3-1/2 in.
Material: Steel
Finish: Gold Galvanized

Channel 90-Deg Angles: Fitting Type - Channel 90 Deg Corner Angle; Number of Sides - 3; Number of Holes - 5; Dimensions - in - 4-1/8 x 3-1/2; Material - Steel; Finish - Gold Galv