Menu Search
Channel 90-Deg Angles Corner Angle Fitting, 2 Sides, 3 Holes, 2-1/4 x 3-1/2 in., Steel, Green Epoxy

THOMAS & BETTS #AB215GR

Corner Angle Fitting, 2 Sides, 3 Holes, 2-1/4 x 3-1/2 in., Steel, Green Epoxy

SKU #61601308801
Manufacturer Series: 200
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Fitting Type: Channel 90 deg Corner Angle
Number of Sides: 2
Number of Holes: 3
Dimensions: 2-1/4 x 3-1/2 in.
Material: Steel
Finish: Green Epoxy

Channel 90-Deg Angles: Fitting Type - Channel 90 deg Corner Angle; Number of Sides - 2; Number of Holes - 3; Dimensions - in - 2-1/4 x 3-1/2; Material - Steel; Finish - Green Epoxy; Manufacturer Series - 200