THOMAS & BETTS #AB202-GR

Angle Fitting, 2 Sides, 2 Holes, 1-7/8 x 2 in., Steel, Green Epoxy

SKU: 61601392144
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Fitting Type: Channel 90 deg Corner Angle
Number of Sides: 2
Number of Holes: 2
Dimensions: 1-7/8 x 2 in.
Material: Steel
Finish: Green Epoxy
Description
Channel 90-Deg Angles: Fitting Type - Channel 90 deg Corner Angle; Number of Sides - 2; Number of Holes - 2; Dimensions - in - 1-7/8 x 2; Material - Steel; Finish - Green Epoxy