Menu Search
Channel 90-Deg Angles Angle Bracket, 2 Sides, 2 Holes, 2 x 1-5/8 x 1-7/8 in., Steel, Hot-Dip Galvanized

THOMAS & BETTS #AB-202HDG

Angle Bracket, 2 Sides, 2 Holes, 2 x 1-5/8 x 1-7/8 in., Steel, Hot-Dip Galvanized

SKU #61601325802
Manufacturer Series: AB202
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Fitting Type: Channel 90 Deg Corner Angle
Number of Sides: 2
Number of Holes: 2
Dimensions: 2 x 1-5/8 x 1-7/8 in.
Material: Steel
Finish: Hot Dip Galvanized