Menu Search
Channel 90-Deg Angles Channel 90 degree Corner Angle Galv-Krom Steel
STEEL CITY #B-917

Channel 90 degree Corner Angle Galv-Krom Steel

SKU # 78599175762
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Fitting Type: Channel 90 degree Corner Angle
Number of Sides: 2
Number of Holes: 5
Dimensions: 3 x 4-1/2 in.
Material: Steel
Finish: Galv-Krom

Channel 90-Deg Angles: Fitting Type - Channel 90 degree Corner Angle; Number of Sides - 2; Number of Holes - 5; Dimensions - in - 3 x 4-1/2; Material - Steel; Finish - Galv-Krom