STEEL CITY #B-916

Channel 90 deg Corner Angle Galv-Krom Steel

SKU: 78599175759
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Fitting Type: Channel 90 deg Corner Angle
Number of Sides: 2
Number of Holes: 3
Dimensions: 1-1/2 x 4-1/2 in.
Material: Steel
Finish: Galv-Krom
Description
Channel 90-Deg Angles: Fitting Type - Channel 90 deg Corner Angle; Number of Sides - 2; Number of Holes - 3; Dimensions - in - 1-1/2 x 4-1/2; Material - Steel; Finish - Galv-Krom