Menu Search
Channel 90-Deg Angles Channel 90 degree Corner Angle Polyurethane
EATON B-LINE SERIES #BFV104

Channel 90 degree Corner Angle Polyurethane

SKU # 78101181181 Manufacturer Series: BFV
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Fitting Type: Channel 90 degree Corner Angle
Number of Sides: 2
Number of Holes: 4
Dimensions: 3-1/2 x 4-1/8 in.
Material: Polyurethane

Channel 90-Deg Angles: Fitting Type - Channel 90 degree Corner Angle; Number of Sides - 2; Number of Holes - 4; Dimensions - in - 3-1/2 x 4-1/8 ; Material - Polyurethane; Manufacturer Series - BFV