Menu Search
Channel 90-Deg Angles Channel 90 deg Slotted Angle 2 1-5/8 x 2-3/8 in. 14 Gauge Steel

EATON B-LINE SERIES #SA276GRN144

Channel 90 deg Slotted Angle 2 1-5/8 x 2-3/8 in. 14 Gauge Steel

SKU #78101180027
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Fitting Type: Channel 90 deg Slotted Angle
Number of Sides: 2
Dimensions: 1-5/8 x 2-3/8 in.
Material: 14 Gauge Steel
Finish: Dura Green

Channel 90 deg Slotted Angle 2 1-5/8 x 2-3/8 in. 14 Gauge Steel

Additional Info: Length: 12 ft, Slot Size: 9/16 in. L x 13/32 in. W