EATON B-LINE SERIES #B239GRN

Channel 90 deg Offset Bent Tee Green Epoxy Steel

SKU: 78101152396
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Fitting Type: Channel 90 deg Offset Bent Tee
Number of Sides: 2
Number of Holes: 5
Dimensions: 3-1/2 x 5-3/8 x 2-1/16 in.
Material: Steel
Finish: Green Epoxy
Description
Channel 90-Deg Angles: Fitting Type - Channel 90 deg Offset Bent Tee; Number of Sides - 2; Number of Holes - 5; Dimensions - in - 3-1/2 x 5-3/8 x 2-1/16; Material - Steel; Finish - Green Epoxy