Menu Search
Channel 90-Deg Angles Channel 90 deg Offset Bent Angle, Left-Hand Electro-Plated Steel

EATON B-LINE SERIES #B236L-ZN

Channel 90 deg Offset Bent Angle, Left-Hand Electro-Plated Steel

SKU #78101152373
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Fitting Type: Channel 90 deg Offset Bent Angle, Left-Hand
Number of Sides: 2
Number of Holes: 3
Dimensions: 3-1/2 x 1-7/8 x 2-1/16 in.
Material: Steel
Finish: Electro-Plated

Channel 90-Deg Angles: Fitting Type - Channel 90 deg Offset Bent Angle, Left-Hand; Number of Sides - 2; Number of Holes - 3; Dimensions - in - 3-1/2 x 1-7/8 x 2-1/16; Material - Steel; Finish - Electro-Plated