Menu Search
Channel 90-Deg Angles Channel 90 deg Corner Gusset, Universal Green Epoxy Steel

EATON B-LINE SERIES #B118GRN

Channel 90 deg Corner Gusset, Universal Green Epoxy Steel

SKU #78101150242
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Fitting Type: Channel 90 deg Corner Gusset, Universal
Number of Sides: 2
Number of Holes: 4
Dimensions: 4-1/8 x 3-1/2 x 1-5/8 in.
Material: Steel
Finish: Green Epoxy