Menu Search

EATON B-LINE SERIES #B232GRN

Channel 90 deg Corner Angle Green Epoxy Steel

SKU: 78101152312
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Fitting Type: Channel 90 deg Corner Angle
Number of Sides: 2
Number of Holes: 3
Dimensions: 1-7/8 x 3-15/16 in.
Material: Steel
Finish: Green Epoxy
Description
Channel 90-Deg Angles: Fitting Type - Channel 90 deg Corner Angle; Number of Sides - 2; Number of Holes - 3; Dimensions - in - 1-7/8 x 3-15/16; Material - Steel; Finish - Green Epoxy