Menu Search

EATON B-LINE SERIES #B109SZN

Channel 90 deg Corner Angle Electro-Plated Steel

SKU: 78101150139
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Fitting Type: Channel 90 deg Corner Angle
Number of Sides: 2
Number of Holes: 2
Dimensions: 1-5/8 x 1-7/8 in.
Material: Steel
Finish: Electro-Plated
Description
Channel 90-Deg Angles: Fitting Type - Channel 90 deg Corner Angle; Number of Sides - 2; Number of Holes - 2; Dimensions - in - 1-5/8 x 1-7/8; Material - Steel; Finish - Electro-Plated; Additional Information - Tapped at 5/16"-18
Additional Info: Tapped at 5/16"-18