EATON B-LINE SERIES #B230AL

Channel 90 deg Corner Angle Aluminum

SKU: 78101152291
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Fitting Type: Channel 90 deg Corner Angle
Number of Sides: 2
Number of Holes: 2
Dimensions: 1-7/8 x 2-1/16 in.
Material: Aluminum
Description
Channel 90-Deg Angles: Fitting Type - Channel 90 deg Corner Angle; Number of Sides - 2; Number of Holes - 2; Dimensions - in - 1-7/8 x 2-1/16; Material - Aluminum