EATON B-LINE SERIES #B234RHDG

Channel 90 Deg Corner Gusset, Right-Hand Hot-Dip Galvanized

SKU: 78101152324
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Fitting Type: Channel 90 Deg Corner Gusset, Right-Hand
Number of Sides: 2
Number of Holes: 4
Dimensions: 4-3/16 x 3-1/2 x 1-5/8 in.
Finish: Hot Dip Galvanized
Manufacturer Series: B234R
Description
Channel 90-Deg Angles: Fitting Type - Channel 90 Deg Corner Gusset, Right-Hand; Number of Sides - 2; Number of Holes - 4; Dimensions - in - 4-3/16 x 3-1/2 x 1-5/8; Finish - Hot-Dip Galvanized; Manufacturer Series - B234R