Menu Search

EATON B-LINE SERIES #B400-2ZN

Channel 90 Deg Corner Angle Zinc Plated

SKU: 78101154835
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Fitting Type: Channel 90 Deg Corner Angle
Number of Sides: 2
Number of Holes: 1-Hole, 1-Slot
Dimensions: 1-7/8 x 1-7/8 in.
Finish: Zinc-plated
Description
Channel 90-Deg Angles: Fitting Type - Channel 90 Deg Corner Angle; Number of Sides - 2; Number of Holes - 1-Hole, 1-Slot; Dimensions - in - 1-7/8 x 1-7/8; Finish - Zinc Plated