Menu Search
Chalk Line Strait-Line Chalk Reel, Aluminum, Twisted Cotton, Silver metallic, 100 ft L
AMERICAN TOOL COMPANIES #64110

Strait-Line Chalk Reel, Aluminum, Twisted Cotton, Silver metallic, 100 ft L

SKU # 02472150006 Manufacturer Series: Strait-Line
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Chalk Reel
Housing: Aluminum
Material: Twisted Cotton
Color: Silver Metallic
Length: 100 ft.
Length - m: 30m

The IRWIN STRAIT LINE precision is ideal for detail finish work. Designed with a smooth 3.5:1 gear system, this advanced chalk reel retrieves line up to 3.5 times faster than traditional models. Its metal plates and handle, plus premium thin line, provide extra strength for unrivaled durability. The tool-less EZ access door allows for easy entry into the back of the chalk reel to change or clean the line.

Additional Info: Capacity: 2oz