Menu Search
DOTTIE #CH10P

Chain, Jack, NO 10, 43 lb Working Load

SKU # 78100227405
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Jack Chain
Size - No: No.10
Gauge: 10-ga
Material: Steel
Finish: Bright Galvanized
Working Load: 43 lb.
Package Type: Bucket
Package Length - ft: 300-ft