Menu Search
Chain Chain, Double Loop, NO 10, 200 lb Working Load

DOTTIE #DL10

Chain, Double Loop, NO 10, 200 lb Working Load

SKU #78100228050
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Double Loop Chain
Gauge: 11-ga
Material: Steel
Finish: Bright Galvanized
Working Load: 200 lb.
Package Length - ft: 100-ft

Additional Info: Size: 1/0