You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
CULLY ENTERPRISES #74011

Double Loop Chain, No.1, 12-ga, Steel, Zinc Plated, 155-lb, 200-ft Reel

SKU # 08593774011
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Double Loop Chain
Size - No: No.1
Gauge: 12 Gauge
Material: Steel
Finish: Zinc-plated
Working Load: 155 lb.
Package Type: Reel
Package Length - ft: 200-ft