System 3 Proof Coil Chain Blu-Krome Low Carbon Steel

SKU: 02041805700
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: System 3 Proof Coil Chain
Material Type: Low Carbon Steel
Material Finish: Blu-Krome
Trade Size: 3/16 in.
Length: 1000 ft.
Strength: 800 lb
Weight: 35 lb. / 100 ft.
Package Type: Drum
Manufacturer Series: Campbell
Chain: Type - System 3 Proof Coil Chain; Material Type - Low Carbon Steel; Material Finish - Blu-Krome; Trade Size - 3/16 in; Length - 1000 ft; Strength - 800 lb; Weight - 35 lb/100 ft; Package Type - Drum; Manufacturer Series - Campbell