Straight Link, Coil Blu-Krome Low Carbon Steel

SKU: 02041806172
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Type: Straight Link, Coil
Material Type: Low Carbon Steel
Material Finish: Blu-Krome
Trade Size: #5/0
Length: 100 ft.
Strength: 880 lb
Weight: 46 lb. / 100 ft.
Package Type: Carton
Manufacturer Series: Campbell
Chain: Type - Straight Link, Coil; Material Type - Low Carbon Steel; Material Finish - Blu-Krome; Trade Size - #5/0; Length - 100 ft; Strength - 880 lb; Weight - 46 lb/100 ft; Package Type - Carton; Additional Information - Construction: Welded Link; Manufacturer Series - Campbell