Menu Search
Chain Straight Link, Coil Blu-Krome Low Carbon Steel
COOPER TOOLS #T0332024

Campbell Straight Link, Coil Blu-Krome Low Carbon Steel

SKU # 02041806157
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Type: Straight Link, Coil
Material Type: Low Carbon Steel
Material Finish: Blu-Krome
Trade Size: #2/0
Length: 100 ft.
Strength: 520 lb.
Weight: 27 lb. / 100 ft.
Package Type: Carton

Chain: Type - Straight Link, Coil; Material Type - Low Carbon Steel; Material Finish - Blu-Krome; Trade Size - #2/0; Length - 100 ft; Strength - 520 lb; Weight - 27 lb/100 ft; Package Type - Carton; Additional Information - Construction: Welded Link; Manufacturer Series - Campbell