Menu Search
Chain Single Loop Chain, Low Carbon Steel, Zinc Plated, 4/0 in. Trade, 100 ft L, 485 lb Strength

COOPER TOOLS #0744024

Single Loop Chain, Low Carbon Steel, Zinc Plated, 4/0 in. Trade, 100 ft L, 485 lb Strength

SKU #02041806648
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Single Loop Chain
Material Type: Low Carbon Steel
Material Finish: Zinc Plated
Trade Size: 4/0 in.
Length: 100 ft.
Strength: 485 lb.
Weight: 29 lb. / 100 ft.
Package Type: Carton

Chain; Loop; Single; 4/0 in. Trade; 100 ft Length; 485 lb Strength; Zinc Plated Low Carbon Steel; Carton Package