Menu Search
Chain Proof Coil Chain, Low Carbon Steel, Self Colored, 1/4 in., 800 ft, 1300 lb, 460 lb/800 ft, Drum

COOPER TOOLS #T0120402

Proof Coil Chain, Low Carbon Steel, Self Colored, 1/4 in., 800 ft, 1300 lb, 460 lb/800 ft, Drum

SKU #02041805707
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Type: Proof Coil Chain
Material Type: Low Carbon Steel
Material Finish: Self Colored
Trade Size: 1/4 in.
Length: 800 ft.
Strength: 1,300 lb.
Weight: 460 lb. / 800 ft.
Package Type: Drum

ACP T0120402 PRFCOIL CHAIN SC