COOPER TOOLS #T0339626

Handy Link Chain No. 120

SKU: 02041818319
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Handy Link Chain
Size - No: No. 120
Material: Carbon Steel
Finish: Zinc-plated
Working Load - lb: 255 lb
Package Type: Pail
Package Length - ft: 500-ft
Description
Chain: Type - Handy Link Chain; Size - No - No. 120; Material - Carbon Steel; Finish - Zinc Plated; Working Load - lb - 255 lb; Package Type - Pail; Package Length - ft - 500-ft; Additional Information - Material Diameter: 0.12 in., Inside Dimensions: 1.35 in. L x 0.34 in. W, Links Per Foot: 8.9
Additional Info: Material Diameter: 0.12 in., Inside Dimensions: 1.35 in. L x 0.34 in. W, Links Per Foot: 8.9