Menu Search
Chain Coil Chain, Low Carbon Steel, Zinc Plated, 1/4 in., 100 ft L, 1300 lb Strength
COOPER TOOLS #0143426

Coil Chain, Low Carbon Steel, Zinc Plated, 1/4 in., 100 ft L, 1300 lb Strength

SKU # 02041818307
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Grade 30 Coil Chain
Material Type: Low Carbon Steel
Material Finish: Zinc Plated
Trade Size: 1/4 in.
Length: 100 ft.
Strength: 1,300 lb.
Package Type: Square Pail

Chain: Type - Grade 30 Coil Chain; Material Type - Low Carbon Steel; Material Finish - Zinc Plated ; Trade Size - 1/4 in.; Length - 100 ft; Strength - 1300 lb; Package Type - Square Pail; Additional Information - Material Diameter: 0.26 in., Links Per Foot: 10, Inner Dimensions: 1.20 in. L x 0.45 in. W

Additional Info: Material Diameter: 0.26 in., Links Per Foot: 10, Inner Dimensions: 1.20 in. L x 0.45 in. W