Menu Search
Chain Chain, Jack, No. 12, 0.11 in. Material Diameter

COOPER TOOLS #T0801224

Chain, Jack, No. 12, 0.11 in. Material Diameter

SKU #02041806732
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Jack Chain
Size - No: No. 12
Material: Carbon Steel
Finish: Zinc-plated
Working Load: 29 lb.
Package Type: Carton
Package Length - ft: 100-ft

Chain: Type - Jack Chain; Size - No - No. 12; Material - Carbon Steel; Finish - Zinc Plated; Working Load - lb - 29 lb; Package Type - Carton; Package Length - ft - 100-ft; Additional Information - Material Diameter: 0.11 in., Inside Dimensions: 0.75 in. L, Links Per Foot: 16

Additional Info: Material Diameter: 0.11 in., Inside Dimensions: 0.75 in. L, Links Per Foot: 16