Menu Search
Chain Chain, Jack, NO 12, 1000-ft Spool

BRIDGEPORT FITTINGS #701

Chain, Jack, NO 12, 1000-ft Spool

SKU #78174700701
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Type: Jack Chain
Size - No: No.12
Gauge: 12-ga
Material: Steel
Finish: Zinc-plated
Working Load: 25 lb.
Package Type: Spool
Package Length - ft: 100-ft

Chain: Type - Jack Chain; Size - No - No.12; Gauge - 12-ga; Material - Steel; Finish - Zinc Plated; Working Load - lb - 25-lb; Package Type - Spool; Package Length - ft - 100-ft