Menu Search
LUBRIPLATE #L0152-063

Gear Shield Extra Heavy Gear Lubricant 12 oz Aerosol Can

SKU # 40006398985
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Lubricant Type: Gear Lubricant
Lubricant Base: Petroleum
Flash Point: .4 degF
Container Size: 12 oz
Container Type: Aerosol Can

Chain-Wire Rope Lubricants: Lubricant Type - Gear Lubricant; Lubricant Base - Petroleum; Flash Point - .4 degF; Container Size - 12 oz; Container Type - Aerosol Can; Additional Information - Waterproof and corrosion resistant, Strong adhesive and stay-put properties, Solid fillers for extra wear protection under heavy load; Manufacturer Series - Gear Shield Extra Heavy

Additional Info: Waterproof and corrosion resistant, Strong adhesive and stay-put properties, Solid fillers for extra wear protection under heavy load