Menu Search
Chain-Wire Rope Lubricants Gear and Wire Rope 16 oz Aerosol Can
KRYLON INDUSTRIAL #S00201

Sprayon Gear and Wire Rope 16 oz Aerosol Can

SKU # 07557790201
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Lubricant Type: Gear and Wire Rope
Lubricant Base: Petroleum distillates, Molybdenum
Container Size: 16 oz
Container Type: Aerosol Can

Chain-Wire Rope Lubricants: Lubricant Type - Gear and Wire Rope; Lubricant Base - Petroleum distillates, Molybdenum; Container Size - 16 oz; Container Type - Aerosol Can; Additional Information - Color: Black; Manufacturer Series - Sprayon

Additional Info: Color: Black