Menu Search
Chain Hoists Chain Hoist, Manual Chain 500 lb
HARRINGTON HOISTS AND CRANES #CX003

Chain Hoist, Manual Chain 500 lb

SKU # 43628298981 Manufacturer Series: CX
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Chain Hoist, Manual
End - Connecting: Latch Hook
End - Load: Latch Hook
Operator: Chain
Capacity: 500 lb.
Pull to Lift: 33 lb
Load Chain Size: 3.20 x 1.00?mm
Lifting Distance: 10 ft
Listing: ASME B30.16

Harrington�s CX mini hand chain hoist is the world�s smallest industrial hoist. This uniquely compact and lightweight hoist is the perfect choice for jobs with light loads in high or difficult to reach places such as duct installation, plumbing and heating, home automobile maintenance and crane repair.

Additional Info: Headroom: 8.5 in., Material: Aluminum, Hook Mounted, Brake: Weston Style Brake, Hook Opening: 13/16 in., Overhaul Ratio: 34