COLUMBUS MCKINNON CORP #08921W

Hand Chain Hoist, Swivel Latch Hook Connecting

SKU: 04392710008
Manufacturer Series: LHH
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Chain Hoist, Manual
End - Connecting: Swivel Latch Hook
End - Load: Swivel Latch Hook
Operator: Chain
Capacity: 3000 lb.
Pull to Lift: 65 lb
Load Chain Size: 7.10 mm
Lifting Distance: 10 ft
Listing: ANSI/ASME HST-2M, ASME B30.16
Description
Hoist; Hand Chain; Manual; Swivel Latch Hook Ends; Chain Operator; 3000 lb Capacity; 7.10 mm Load Chain; 10 ft Lifting Distance; 65 lb Pull to Lift