Menu Search
COLUMBUS MCKINNON CORP #08903W

Hand Chain Hoist, Swivel Latch Hook Connecting

SKU # 04392710009 Manufacturer Series: LHH
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unable to add item to cart. Please try again.
Type: Chain Hoist, Manual
End - Connecting: Swivel Latch Hook
End - Load: Swivel Latch Hook
Operator: Chain
Capacity: 1000 lb.
Pull to Lift: 55 lb
Load Chain Size: 5.00 mm
Lifting Distance: 10 ft
Listing: ANSI/ASME HST-2M, ASME B30.16

Hoist; Hand Chain; Manual; Swivel Latch Hook Ends; Chain Operator; 1000 lb Capacity; 5.00 mm Load Chain; 10 ft Lifting Distance; 55 lb Pull to Lift