Menu Search
COLUMBUS MCKINNON CORP #08476W-PA-6010

Chain Lever Hoist, Chain, 6000 lb Capacity, 61 lb Pull to Fit, 10 ft Lift Distance

SKU # 04392797991 Manufacturer Series: PA Series
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Chain Hoist, Manual
Operator: Chain
Capacity: 6000 lb.
Pull to Lift: 61 lb
Lifting Distance: 10 ft

Chain Hoists: Type - Chain Hoist, Manual; Operator - Chain; Capacity - 6000 lb; Pull to Lift - 61 lb; Lifting Distance - 10 ft; Additional Information - Hook-to-Hook Minimum-17-1/2 in., Handle Length-16 in., Aluminum Body; Manufacturer Series - PA Series

Additional Info: Hook-to-Hook Minimum-17-1/2 in., Handle Length-16 in., Aluminum Body