Menu Search
Search
ALLEGRO #9533-25

Compaxial Blower, 4.4A at 115VAC, 1-Phase, Polyethylene, 3400 RPM, 831 CFM

SKU # 40078497726
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: AC Axial Blower
Motor Rating: 4.4A at 115V AC, 1-Phase
RPM: 3400
Air Flow - CFM: 831 CFM
Construction: Polyethylene
Connection: 20 ft. Cord with NEMA 5-15P Plug

Additional Info: Duct Size: 25ft, HP Rating: 1/3 HP, Blower Dimensions: 32 in. L x 13.05 in. W x 14.05 in. H (81.2x34.2x36.8 mm), Weight: 38 lbs